
- 4 1/2 in Diameter
- Silicon Carbide Material
Performance | Good |
Grit Type | Extra Coarse |
Color | Black |
RPM [Max] | 12000 rpm |
Type of Abrasive | Non-Woven |
Method of Attachment | Hook & Loop |
Material | Silicon Carbide |
Dia. | 4.5 in |
Weight | 0.13 LB |
EAN or UPC | 48011184821 |
