- 600 ml Container Size
- Sausage Pack Container Type
- Black Color
| Container Size | 600 mL |
| Color | Black |
| Physical Form | Medium Paste |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Adhesive | Polyurethane |
| Container Type | Sausage Pack |
| Hardness | 55 Shore A |
| Weight | 1.764 LB |
| EAN or UPC | 21200962738 |

