- Masking Tape
- 55 m Length
- 48 mm Width
- Green Color
| Length | 55.000 m |
| Color | Green |
| Type | Masking Tape |
| Adhesive | Rubber |
| Thickness | 0.0061 in |
| Weight | 0.805 LB |
| EAN or UPC | 21200720680 |
| Length | 55.000 m |
| Color | Green |
| Type | Masking Tape |
| Adhesive | Rubber |
| Thickness | 0.0061 in |
| Weight | 0.805 LB |
| EAN or UPC | 21200720680 |