- Box Sealing Tape
- 1500 m Length
- 48 mm Width
- Clear Color
| Core Size | 3 in |
| Adhesive | Acrylic |
| Adhesion Strength | 22 oz/in |
| Backing Material | Polypropylene Film |
| Length | 1,500.000 m |
| Type | Box Sealing Tape |
| Color | Clear |
| Dia. | 4.117 in |
| Thickness | 2.05 mil |
| Weight | 9.23 LB |
| EAN or UPC | 21200693984 |

