- Box Sealing Tape
- 50 m Length
- 48 mm Width
- Clear Color
| Length | 50.000 m |
| Backing Material | Polypropylene Film |
| Color | Clear |
| Thickness | 2 mil |
| Adhesive | Acrylic |
| Type | Box Sealing Tape |
| Adhesion Strength | 22 oz/in |
| Core Size | 3 in |
| Weight | 0.333 LB |
| EAN or UPC | 21200693670 |

