- Urethane Foam Tape
- 36 yd Length
- 0.37 in Width
- Charcoal Gray Color
| Thickness | 125 mil |
| Shelf Life | 18 Months |
| Primary Liner Thickness | 0.08 mm |
| Adhesive | Acrylic |
| Primary Liner | Paper |
| Color | Charcoal Gray |
| Temperature Range [Max] | 150 °F |
| Type | Urethane Foam Tape |
| Material | Urethane |
| Density | 2 lb/ft3 |
| Primary Liner Color | Tan |
| Length | 36 yd |
| Weight | 0.314 LB |
| EAN or UPC | 21200674761 |

