- Plate Mounting Tape
- 36 yd Length
- 18 in Width
- Gray Color
| Secondary Liner | Polyethylene |
| Backing Material | Solid Vinyl |
| Secondary Liner Thickness | 0.1 mm |
| Thickness | 20 mil |
| Length | 36 yd |
| Type | Plate Mounting Tape |
| Primary Liner Thickness | 0.1 mm |
| Color | Gray |
| Primary Liner | Polycoated Kraft Paper |
| Width | 18 in |
| Adhesive | Rubber |
| Weight | 0.0 KG |

