- 10.14 oz Container Size
- Cartridge Container Type
- White Color
| Temperature Range [Min] | -40 °F |
| Color | White |
| Assembly Type | Sealing |
| Temperature Range [Max] | 194 °F |
| Adhesive | Polyurethane |
| Hardness | 40 Shore A |
| Container Size | 10.14 oz |
| Container Type | Cartridge |
| Weight | 0.933 LB |
| EAN or UPC | 21200490545 |

