- Box Sealing Tape
- 1500 m Length
- 48 mm Width
- Clear Color
| Adhesive | Acrylic |
| Backing Thickness | 0.025 mm |
| Color | Clear |
| Type | Box Sealing Tape |
| Length | 1,500.000 m |
| Dia. | 11.4 in |
| Thickness | 1.8 mil |
| Core Size | 3 in |
| Backing Material | Polypropylene Film |
| Weight | 0.0 LB |
| EAN or UPC | 21200423161 |

