- 300 ml Container Size
- Cartridge Container Type
- Black Color
| Container Type | Cartridge |
| Assembly Type | Sealing |
| Hardness | 40 Shore A |
| Temperature Range [Min] | -40 °F |
| Container Size | 300 mL |
| Color | Black |
| Temperature Range [Max] | 194 °F |
| Adhesive | Polyurethane |
| Weight | 0.958 LB |
| EAN or UPC | 21200415951 |

