- 1.3 oz Container Size
- Cartridge Container Type
- Black Color
| Adhesive | Epoxy |
| Hardness | 75 to 80 Shore D |
| Container Type | Cartridge |
| Storage Temperature | 60 to 80 °F |
| Setting Time | 2 h |
| Viscosity Range (CPS) @ Room Temperature | 180,000 |
| Container Size | 1.3 oz |
| Assembly Type | Mounting & Trim Attachment |
| Color | Black |
| Open Time @ 72 °F | 20 min |
| Temperature Range [Max] | 350 °F |
| Mixing Ratio | 2:1 |
| Physical Form | Flowable Liquid |
| Shelf Life | 15 Months |
| Weight | 0.182 LB |
| EAN or UPC | 21200392856 |
-
No Air Shipping


