- 1.7 oz Container Size
- Cartridge Container Type
- Gray Color
| Hardness | 60 Shore D |
| Storage Temperature | 60 to 80 °F |
| Adhesive | Epoxy |
| Physical Form | Flowable Liquid |
| Viscosity Range (CPS) @ Room Temperature | 80,000 |
| Setting Time | 8 to 12 h |
| Container Type | Cartridge |
| Mixing Ratio | 1:1 |
| Container Size | 1.7 oz |
| Color | Gray |
| Shelf Life | 15 Months |
| Open Time @ 72 °F | 90 min |
| Weight | 0.206 LB |
| EAN or UPC | 21200226472 |

