Skip to content Skip to navigation menu
Scotch® Fine Line Tape 218

00-021200-16028-8

Scotch® Fine Line Tape 218
Item #103988674
  • Fine Line Tape
  • 60 yd Length
  • 1/4 in Width
  • Green Color
Scotch® Fine Line Tape 218
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fine Line Tape
  • 60 yd Length
  • 1/4 in Width
  • Green Color
Type Fine Line Tape
Adhesion Strength 37 oz/in
Adhesive Rubber
Backing Material Polypropylene
Temperature Range [Max] 250 °F
Color Green
Thickness 5 mil
Length 60 yd
Shelf Life 12 Months
Weight 0.105 LB
EAN or UPC 21200160288
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison