- Automotive Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
| Color | Tan |
| Length | 55.000 m |
| Performance | Better |
| Type | Automotive Masking Tape |
| Material | Paper |
| Weight | 0.314 LB |
| EAN or UPC | 21200063343 |
| Color | Tan |
| Length | 55.000 m |
| Performance | Better |
| Type | Automotive Masking Tape |
| Material | Paper |
| Weight | 0.314 LB |
| EAN or UPC | 21200063343 |