Skip to content Skip to navigation menu

Weatherhead by Danfoss EC600 X-Flex Hose: A Flexible Hose for Flexible Design


Your demanding industrial applications require high pressure hoses to keep up. Unfortunately, higher pressure hoses require more wire and therefore have less flexibility. As a result, the hoses you need don’t always fit in existing spaces, forcing you to compromise on your hydraulic systems in one way or another.

To help keep your industry running as productively as possible, Applied Industrial Technologies is excited to showcase Weatherhead by Danfoss EC600 X-FLEX high pressure spiral hose. Designed specifically with an operating pressure of 420bar (6100psi) and 38% more flexibility, this hose can keep up with the most demanding applications while providing easier installation so you can save time and money.

WHY WEATHERHEAD BY DANFOSS EC600 X-FLEX HOSES?

Weatherhead by Danfoss EC600 X-Flex Hoses can offer longer hose life in applications that see high abrasion, need to meet / exceed industry requirements at 50% of the installed hose bend, and can improve flexibility for easier installation.

Available Size Options

Features:
  • 4 and 6 spiral wire reinforcement
  • ½ Bend Radius vs SAE 100R15
  • Improved Force-to-Bend
  • Hose materials meet global Registration Evaluation Authorization and Restriction of Chemicals (REACH) requirements
Common Applications:
  • ✓ Mobile construction equipment
  • ✓ Mining equipment
  • ✓ Industrial applications for pressures up to 420bar

DISCLAIMER: The above content is provided by the supplier. Applied does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.