Showing 1 - 6 of 6 items
Enerpac
LH5006 | Load Cell
Item #100189250
  • Remote Mounted
  • 100,000 lb Capacity
  • 1,000 lb Increments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Enerpac
LH2506 | Load Cell
Item #100189248
  • Remote Mounted
  • 50,000 lb Capacity
  • 500 lb Increments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Enerpac
TM5 | Tension Meter
Item #100190141
  • Direct Mounted
  • 10,000 lb Capacity
  • 100 lb Increments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Enerpac
LH1002 | Load Cell
Item #100189246
  • Remote Mounted
  • 20,000 lb Capacity
  • 200 lb Increments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Enerpac
LH502 | Load Cell
Item #100189251
  • Remote Mounted
  • 10,000 lb Capacity
  • 100 lb Increments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Enerpac
LH50 | Load Cell
Item #100189249
  • Direct Mounted
  • 10,000 lb Capacity
  • 100 lb Increments
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 6 of 6 items