Weksler
A935AF2 | Adjustable Angle Thermometer
- Adjutable Angle Thermometer
- 0 °F to 120 °F
- 3 1/2" Stem Length
- 9" Scale Size
Weksler
A935AF5 | Adjustable Angle Thermometer
- Adjutable Angle Thermometer
- 30 °F to 240 °F
- 3 1/2" Stem Length
- 9" Scale Size
Weksler
A960AF6 | Adjustable Angle Thermometer
- Adjutable Angle Thermometer
- 30 °F to 300 °F
- 6" Stem Length
- 9" Scale Size
Weksler
A935AF3 | Adjustable Angle Thermometer
- Adjutable Angle Thermometer
- 0 °F to 160 °F
- 3 1/2" Stem Length
- 9" Scale Size
Weksler
A960AF2 | Adjustable Angle Thermometer
- Adjutable Angle Thermometer
- 0 °F to 120 °F
- 6" Stem Length
- 9" Scale Size
Weksler
A960AF4 | Adjustable Angle Thermometer
- Adjutable Angle Thermometer
- 30 °F to 180 °F
- 6" Stem Length
- 9" Scale Size