Master Lock
A535D | General Security Centered Hole Hasp
- Centered Hole Style
- 5 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
Master Lock
A800 | High Security Hidden Shackle Padlock Hasp
- Hidden Shackle Padlock Style
- 9 1/16 in Hasp Length
- 9/16 in Shackle Size
- Steel Material