Vickers by Danfoss
DGMR3TAFWS40 | Counterbalance Valve
- Inline Counterbalance Valve
Vickers by Danfoss
DGMR15PPBWS30 | Hydraulic Sequence Valve
- Sandwich Sequence Valve
- D05 Valve
- 32 gpm
- 4,500 psi
- 75-1450 psi Adjustment
Vickers by Danfoss
DGMR3TACWS40 | Counterbalance Valve
- Inline Counterbalance Valve
Vickers by Danfoss
DGMR13PPCWS40 | Hydraulic Sequence Valve
- Sandwich Sequence Valve
- D03 Valve
- 16 gpm
- 4,500 psi
- 145-2000 psi Adjustment
Vickers by Danfoss
DGMR13PPAWS40 | Hydraulic Sequence Valve
- Sandwich Sequence Valve
- D03 Valve
- 16 gpm
- 4,500 psi
- 43.5-435 psi Adjustment
Vickers by Danfoss
DGMR3TABWS40 | Counterbalance Valve
- Inline Counterbalance Valve
Vickers by Danfoss
DGMR13PPBWS40 | Hydraulic Sequence Valve
- Sandwich Sequence Valve
- D03 Valve
- 16 gpm
- 4,500 psi
- 51-1000 psi Adjustment
Vickers by Danfoss
DGMR15PPFWS30 | Hydraulic Sequence Valve
- Sandwich Sequence Valve
- D05 Valve
- 32 gpm
- 4,500 psi
- 75-2900 psi Adjustment
Vickers by Danfoss
DGMC5PTGWS30 | Pressure Relief Valve
- Sandwich Relief Valve
- D05 Mounting Interface
- P Port
- 32 gpm Flow
- 4,500 psi