Showing 1 - 7 of 7 items
Fluke Corp.
H80M | 102015655
Item #102015655
  • PROTECTIVE HOLSTER WITH MAGNETIC HANGING STRAP
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TIC 410A | Hot Stick Attachment
Item #101422911
  • Hot Stick Attachment
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
AC285 | SureGrip™ Alligator Clips
Item #101868065
  • Grips Fine Gauge Wire to 3/4" Bolt
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051141202327 | Disc Sander 20232
Item #102419456
  • Right Angle Disc Sander
  • 3 in Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLK-T3000FC | T3000 FC Wireless Temperature Module
Item #111024525
  • Temperature Module
  • -200 °C to 1372 °C Temerature Range
  • ±0.5% +0.5 °C Accuracy
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TP220 | SureGrip™ Industrial Test Probes
Item #101867888
  • Red & Black Extra Long, Very Sharp Stainless Steel Tips for Probing Recessed Components & Piercing Insulation.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ergodyne
19002 | Squids® 3100 Tool Lanyard
Item #101577297
  • Tool Lanyard
  • Black/Lime
  • Maximum Safe Working Capacity 10 lbs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 7 of 7 items