1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 179 items
3M
00021200042447 | 101627071
Item #101627071
  • Masking Tape
  • 55 m Length
  • 48 mm Width
  • Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200031311 | Vinyl Tape 471
Item #102070796
  • Vinyl Tape
  • 36 yd Length
  • 4 in Width
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200434327 | 104031733
Item #104031733
  • Vinyl Tape
  • 36 yd Length
  • 2 in Width
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00054007048343 | Scotch® Varnished Cambric Tape 2520
Item #104064052
  • 36 yd Length
  • 2 in Width
  • Yellow Color
  • Premium Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200711176 | Masking Tape 2307
Item #104038214
  • Masking Tape
  • 55 m Length
  • 18 mm Width
  • Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200618505 | Scotch® Box Sealing Tape Dispenser H183
Item #102179944
  • 3 in Width
  • Plastic and Metal Material
  • Gray Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00054007417514 | Scotch® Linerless Rubber Splicing Tape 130C
Item #103097041
  • 10 ft Length
  • 1 in Width
  • Black Color
  • Premium Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200031274 | Vinyl Tape 471
Item #102171804
  • Vinyl Tape
  • 36 yd Length
  • 0.8 in Width
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00-021200-04275-1 | Glass Cloth Tape 361
Item #101388645
  • Glass Cloth Tape
  • 60 yd Length
  • 2 in Width
  • White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00-051115-64761-1 | 3M™ High Performance Green Masking Tape 401+
Item #106269531
  • Masking Tape
  • 55 m Length
  • 24 mm Width
  • Green Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00-054007-15025-1 | Scotch® Rubber Splicing Tape 23
Item #101404316
  • 30 ft Length
  • 3/4 in Width
  • Black Color
  • Professional Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00-021200-56468-0 | Performance Plus Duct Tape 8979
Item #101388678
  • Duct Tape
  • 55 m Length
  • 48 mm Width
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00-021200-24306-6 | Double Coated Polyethylene Foam Tape 4496W
Item #101389736
  • Foam Tape
  • 36 yd Length
  • 1 in Width
  • White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200449895 | Vinyl Duct Tape 3903
Item #104004728
  • Vinyl Duct Tape
  • 50 yd Length
  • 3 in Width
  • Gray Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200631023 | Scotch® ATG Adhesive Transfer Tape 926
Item #104003375
  • Adhesive Transfer Tape
  • 18 yd Length
  • 1/2 in Width
  • Clear Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
  • Pre-Packed Quantities
00054007106388 | Scotchrap™ Vinyl Corrosion Protection Tape 50
Item #102179945
  • Corrosion Protection Tape
  • 100 ft Length
  • 2 in Width
  • Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051125853118 | Aluminum Foil Tape 425
Item #112567717
  • Foil Tape
  • 60 yd Length
  • 2 in Width
  • Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00-051115-03683-5 | ScotchBlue™ ORIGINAL Painter's Tape 2090-48EC
Item #102136655
  • Painter's Tape
  • 60 yd Length
  • 1.88 in Width
  • Blue Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00048011581491 | Ultra High Temperature Adhesive Transfer Tape 9082
Item #103115659
  • Adhesive Transfer Tape
  • 60 yd Length
  • 1/4 in Width
  • Clear Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200043123 | Vinyl Tape 471
Item #102172322
  • Vinyl Tape
  • 36 yd Length
  • 2 in Width
  • Orange Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 179 items