Norton Abrasives
61463615722 | Type 17 Gemini Cone Square Tip
- 2 in x 3 in x 5/8 in - 11 Gemini Cone
Carborundum
05539509153 | Type 16 Round End Abrasive Cone
- Aluminum Oxide Abrasive
- 2" x 3" x 5/8-11
- A24-R Grading
Carborundum
05539509154 | Type 16 Round End Abrasive Cone
- Aluminum Oxide Abrasive
- 1 1/2" x 3" x 5/8-11
- A24-R Grading
Carborundum
05539509138 | Type 18R Round End Abrasive Plug
- Aluminum Oxide Abrasive
- 1 1/2" x 3" x 3/8-24
- A24-R Grading
Carborundum
05539509144 | Type 18 Square End Abrasive Plug
- Aluminum Oxide Abrasive
- 1 1/2" x 3" x 3/8-24
- A24-R Grading
Norton Abrasives
61463644232 | Type 16 Norzon Cone
- 2 in x 3 in x 5/8 in - 11 Norzon Cone
Norton Abrasives
61463614601 | Type 18 Plug Sqaure Tip
- 2 in x 3 in x 5/8 in - 11 Charger Plug
Norton Abrasives
61463622342 | Type 16 Gemini Cone
- 1 in x 3 in x 3/8 in - 24 Gemini Cone
Norton Abrasives
61463622195 | Type 16 Gemini Cone
- 1 3/4 in x 3 in x 5/8 in - 11 Gemini Cone
Norton Abrasives
61463614595 | Type 18 Plug Sqaure Tip
- 2 in x 3 in x 5/8 in - 11 Charger Plug
Norton Abrasives
61463614503 | Type 16 Gemini Cone
- 1 3/4 in x 3 in x 3/8 in - 24 Gemini Cone
Norton Abrasives
61463614588 | Type 16 Charger Cone
- 1 1/2 in x 3 in x 5/8 in - 11 Charger Cone
Carborundum
05539509139 | Type 18 Square End Abrasive Plug
- Aluminum Oxide Abrasive
- 3" x 4" x 5/8-11
- A24-R Grading
Carborundum
05539509149 | Type 17 Square End Abrasive Cone
- Aluminum Oxide Abrasive
- 2 / 1/2" x 3" x 5/8-11
- A24-R Grading
Norton Abrasives
61463644234 | Type 18 Norzon Plug Square Tip
- 2 in x 3 in x 5/8 in - 11 Norzon Plug
Carborundum
05539509136 | Type 18R Round End Abrasive Plug
- Aluminum Oxide Abrasive
- 2" x 3" x 5/8-11
- A24-R Grading
Carborundum
05539509143 | Type 18 Square End Abrasive Plug
- Aluminum Oxide Abrasive
- 1 1/2" x 3" x 5/8-11
- A24-R Grading
Carborundum
05539509150 | Type 17 Square End Abrasive Cone
- Aluminum Oxide Abrasive
- 2 / 1/2" x 3" x 5/8-11
- A24-R Grading
Carborundum
05539509134 | Type 18R Round End Abrasive Plug
- Aluminum Oxide Abrasive
- 3" x 4" x 5/8-11
- A24-R Grading
Norton Abrasives
61463614604 | Type 16 Charger Cone
- 2 in x 3 in x 5/8 in - 11 Charger Cone