- 1/4 in Socket Drive Size
- 8 mm Socket Size
- 12 Points
features
- Designed for maximum engagement on 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/4 in |
| Length Type | Shallow |
| Overall Length | 1 in |
| Socket Size | 8 mm |
| No. of Points | 12 |
| Bolt Clearance Depth | 1/2 in |
| Drive End Diameter | 15/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662459964182 |

