- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 84 % |
| Efficiency Group | NEMA Premium® |
| Mounting | C-Face - Foot Mounted |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.189 in |
| Full Load Amps | 1.9 |
| Input Phase | Three Phase |
| Frame | 143/5TC |
| HP | 1 1/2 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Weight | 36.945 LB |
| EAN or UPC | 79091585325688 |

