- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| HP | 3/4 |
| Input Phase | Three Phase |
| Full Load Amps | 0.9 |
| RPM | 3600 rpm |
| Frame Material | Rolled Steel |
| Voltage Rating | 575 |
| Full Load Efficiency | 72 % |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame | 56C |
| Mounting | C-Face - Footless |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 23.756 LB |
| EAN or UPC | 79091589929660 |

