- AC Motor
- Fire Pump Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 31 in |
| Full Load Efficiency | 95 % |
| Design | B |
| Motor Application | Fire Pump |
| Full Load Pf | 87.7 |
| Poles | 4 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Manufacturer Part No. | FF125E2GS |
| Full Load Amps | 112 |
| RPM | 1800 rpm |
| Brake Feature | No |
| Enclosure | ODP, Drip Proof |
| Drive End Bearing | 45BC03J3 |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1785 rpm |
| Efficiency Group | Epact Efficient |
| Open End Bearing | 45BC03J3 |
| Voltage | 575 |
| Frame | 405TS, 405 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Frame Material | Cast Iron |
| HP | 125 |
| Type | FR |
| Weight | 800.0 LB |
| EAN or UPC | 786382026295 |

