- Tapered Roller Bearing Cup Shim
- 4.03" ID x 5" OD x 0.007" Thick
- Aluminum Material
- Size 16
- Silver in Color
| Material | Aluminum |
| Shim Type | Cup Shim |
| Shim O.D. | 5 in |
| Shim Size | 16 |
| Color | Silver |
| Shim I.D. | 4.03 in |
| Cap Screws | 4 |
| Shim Thickness | 0.007 in |
| Weight | 0.08 LB |
| EAN or UPC | 53893203997 |

