Skip to content Skip to navigation menu
Thomson IndustriesQS1 1/2L48

QS1 1/2L48

1 1/2IN QUICKSHAFT 48IN LG
Item #101602436
Thomson IndustriesQS1 1/2L48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • The hardness is Rockwell of 60C minimum for excellent wear resistance
  • A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
  • Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
  • Ends are chamfered about 1/32" to 1/16" x 45°
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Weight 24.0 LB
EAN or UPC 662486244103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison