
- 25 Size Code
- Narrow Short Carriage Style
- 0.03 C Preload Level
- 54.5 mm Length
- 48 mm Width
Height | 27.200 mm |
Preload Level | 0.03 C |
Type | Ball Cage |
Bolt Hole Spacing - Width [Min] | 35 mm |
Oil Hole Dimensions | M6 x 1 |
Carriage Edge to Rail Edge | 12.5 mm |
Length | 54.500 mm |
Static Capacity | 21000 N |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Carriage Style | Narrow Short |
Width | 48.000 mm |
Carriage Mounting Hole Dia. | 7 mm |
Bolt Hole Spacing - Width | 35 mm |
Assembled Height | 33 mm |
Series | 400 Series |
Accuracy Class | Normal |
Static Pitch Moment | 101 N-m |
Fitting Location | 7.2 mm |
Assembly Height Tolerance | ±100 μm |
Fitting Length | 15.6 mm |
Size Code | 25 |
Carriage Mount Bolt | M6 |
Flange Thickness | 6.8 mm |
Load Capacity @ 50 KM | 10300 N |
Static Roll Moment | 226 N-m |
Carriage Body Length | 32.3 mm |
Temperature Range [Max] | 176 °F |
Load Capacity @ 100 KM | 8175 N |
Material | Steel Alloy w/Hard Chrome Plating |
Weight | 0.21 LB |
