
- 25 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 93.9 mm Length
- 70 mm Width
Load Capacity @ 50 KM | 25900 N |
Static Capacity | 52800 N |
Carriage Edge to Rail Edge | 23.5 mm |
Bolt Hole Spacing - Width | 57 mm |
Assembled Height | 36 mm |
Series | 400 Series |
Length | 93.900 mm |
Size Code | 25 |
Static Roll Moment | 567 N-m |
Static Pitch Moment | 568 N-m |
Carriage Body Length | 72.2 mm |
Assembly Height Tolerance | ±100 μm |
Accuracy Class | Normal |
Carriage Mount Bolt | M8 |
Type | Ball Cage |
Bolt Hole Spacing - Width [Min] | 57 mm |
Load Capacity @ 100 KM | 20556 N |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Fitting Location | 10.2 mm |
Width | 70.000 mm |
Temperature Range [Max] | 176 °F |
Preload Level | Clearance |
Material | Steel Alloy w/Hard Chrome Plating |
Carriage Mounting Hole Dia. | 7 mm |
Bolt Hole Spacing - Length | 45 mm |
Oil Hole Dimensions | M6 x 1 |
Carriage Style | Standard Long |
Height | 30.200 mm |
Flange Thickness | 10 mm |
Fitting Length | 15.6 mm |
Weight | 0.72 LB |
