
- 35 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 111.5 mm Length
- 70 mm Width
Size Code | 35 |
Carriage Style | Narrow |
Load Capacity @ 50 KM | 42400 N |
Carriage Mount Bolt | M8 |
Height | 40.500 mm |
Carriage Body Length | 80.5 mm |
Carriage Edge to Rail Edge | 18 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Length | 111.500 mm |
Bolt Hole Spacing - Width [Min] | 50 mm |
Static Roll Moment | 1283 N-m |
Bolt Hole Spacing - Length | 50 mm |
Load Capacity @ 100 KM | 33651 N |
Oil Hole Dimensions | M6 x 1 |
Assembly Height Tolerance | ±40 μm |
Accuracy Class | High Precision |
Bolt Hole Spacing - Width | 50 mm |
Carriage Mounting Hole Dia. | 8.6 mm |
Type | Ball |
Series | 400 Series |
Static Pitch Moment | 973 N-m |
Static Capacity | 81100 N |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Fitting Length | 15.6 mm |
Assembled Height | 48 mm |
Fitting Location | 8 mm |
Width | 70.000 mm |
Temperature Range [Max] | 176 °F |
Preload Level | 0.03 C |
Flange Thickness | 10 mm |
Weight | 1.2 LB |
