
- 25 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 93.9 mm Length
- 70 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
Load Rating | 25900 |
Fitting Length | 15.6 mm |
Assembly Height Tolerance | ±40 μm |
Bolt Hole Spacing - Length | 45 mm |
Carriage Mounting Hole Dia. | 7 mm |
Carriage Mount Bolt | M8 |
Oil Hole Dimensions | M6 x 1 |
Preload Level | 0.03 C |
Flange Thickness | 10 mm |
Static Pitch Moment | 568 N-m |
Fitting Location | 10.2 mm |
Temperature Range [Max] | 176 °F |
Load Capacity @ 50 KM | 25900 N |
Bolt Hole Spacing - Width [Min] | 57 mm |
Height | 30.200 mm |
Width | 70.000 mm |
Accuracy Class | High Precision |
Carriage Edge to Rail Edge | 23.5 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Static Roll Moment | 567 N-m |
Load Capacity @ 100 KM | 20556 N |
Material | Steel Alloy |
Length | 93.900 mm |
Carriage Style | Standard Long |
Bolt Hole Spacing - Width | 57 mm |
Type | Ball |
Series | 400 Series |
Carriage Body Length | 72.2 mm |
Assembled Height | 36 mm |
Size Code | 25 |
Static Capacity | 52800 N |
Weight | 0.72 LB |
