Skip to content Skip to navigation menu
System PlastVG511H02SM20L7

VG511H02SM20L7

ADJLEVANCHOLESM2025STTHR
Item #103771077
System PlastVG511H02SM20L7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-511, Base Diameter: 4, Spindle Length: 6.09-mm, Thread: M20

features

  • Reinforced polyamide base, stainless steel stem.
  • Medium duty articulating leveler for conveyor and machinery support.
  • Hex head at bottom of stem for easy adjustment and two lag holes for anchoring to floor.
Weight 1.12 LB
EAN or UPC 787405493339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison