Skip to content Skip to navigation menu
System PlastVG50101S34L5

VG50101S34L5

ADJUSTABL LEVELER 3/4-10SS
Item #102918256
System PlastVG50101S34L5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-501, Base Diameter: 2.38, Spindle Length: 4.32-in, Thread: 3/4-10

features

  • Reinforced polyamide base, stainless steel stem.
  • Light duty articulating leveler for conveyor and machinery support.
Weight 0.7 LB
EAN or UPC 787405238886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison