- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 4.281 in Bolt Hole Spacing
| Bolt Hole Spacing | 4.281 in |
| Bolt Size | 7/16 in |
| Base Length | 5 5/16 in |
| Shaft Dia. | 1 in |
| Length Through Bore | 1.5625 in |
| Base Width | 1 3/8 in |
| Pillow Block Type | 2-Bolt |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Black Polyamide |
| Weight | 0.86 LB |
| EAN or UPC | 787405287112 |

