Skip to content Skip to navigation menu
Stearns Division108703200 QF

108703200 QF

108703200 QF BRAKE ASSY-STD-LESS HUB
Item #102089202
Stearns Division108703200 QF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Self-adjusting design
  • Splined hub
  • Lead wire 24" long
  • Maximum horizontal speed 4000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation
Weight 44.0 LB
EAN or UPC 662327169664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison