Skip to content Skip to navigation menu
Stearns Division105623200 QF

105623200 QF

BRAKE ASSY-STD-LESS HUB
Item #104751898
Stearns Division105623200 QF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Adjustable torque
  • Manual wear adjustment
  • Visual wear indicator
  • Splined hub
  • Spring set, electrically released
  • Lead wire 24" long
  • Maximum horizontal speed 5000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation
Weight 21.0 LB
EAN or UPC 662327183394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison