Skip to content Skip to navigation menu
Stearns Division1056021H0BQF

1056021H0BQF

BRAKE ASSY-INT
Item #101738553
Stearns Division1056021H0BQF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Adjustable torque
  • Manual wear adjustment
  • Visual wear indicator
  • Splined hub
  • Spring set, electrically released
  • Lead wire 24" long
  • Maximum horizontal speed 5000 rpm
  • Maximum vertical speed 3600 rpm
  • Class B coil installation
Weight 9.0 LB
EAN or UPC 793699074062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison