- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
| Inch/Metric | Metric |
| Width | 2.52 in, 64 mm |
| Series | 22 |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Inner Ring Width | 2.52 in, 64 mm |
| Outside Dia. | 230 mm |
| O.D. | 230 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| I.D. | 130 mm |
| Dynamic Load Rating | 610 kN |
| Inside Dia. | 130 mm |
| Cage Material | Brass |
| Outer Ring Width | 2.52 in, 64 mm |
| Static Load Rating | 735 kN |
| Weight | 25.349 LB |
| EAN or UPC | 7316571832258 |

