- Stainless Steel Nilos Ring for 6200 Series Open Ball Bearing
- 25 mm Bearing ID x 52 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 25 mm |
| Seal Width | 2.5 mm |
| Seal I.D. | 25 mm |
| Bearing O.D. | 52 mm |
| Type of Bearing | Open Ball Bearing |
| Material | Stainless Steel |
| Seal Thickness | 0.3 mm |
| Bearing Series | 6200 Series |
| Seal O.D. | 56.2 mm |
| Weight | 0.009 LB |
| EAN or UPC | 7316578014732 |

