- Radial Bearing Type
- Multi Rows
- 260 mm Inside Diameter
- 400 mm Outside Diameter
- 182.44 mm Width
| Inch/Metric | Metric |
| Outside Dia. | 400 mm |
| Rows of Balls | Multi |
| I.D. | 260 mm |
| O.D. | 400 mm |
| Bearing Type | Radial |
| Inside Dia. | 260 mm |
| Weight | 202.298 LB |
| EAN or UPC | 7316574306121 |

