- Radial Deep Groove Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 1.69 in, 43 mm |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Enclosure | Shield On One Side |
| Outer Ring Width | 1.69 in, 43 mm |
| Seal Material | Tinplate |
| Seal Type | Non-Contacting Seal |
| Series | 63 |
| Bore Type | Cylindrical |
| I.D. | 3.54 in, 90 mm |
| O.D. | 7.48 in, 190 mm |
| Cage Material | Bearing Steel |
| Width | 1.69 in, 43 mm |
| Rows of Balls | Single |
| Weight | 11.013 LB |
| EAN or UPC | 7316577297969 |

