- Deep Groove Bearing
- 13.39 in Inner Diameter
- 20.47 in Outer Diameter
- 3.23 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 3.23 in, 82 mm |
| O.D. | 20.47 in, 520 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 3.23 in, 82 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Outer Ring Width | 3.23 in, 82 mm |
| Series | 60 |
| I.D. | 13.39 in, 340 mm |
| Weight | 167.463 LB |
| EAN or UPC | 7316570202151 |

