- Radial Bearing Type
- Round Bore Type
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 93 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Rows of Balls | Multi |
| O.D. | 280 mm |
| Material | Steel |
| I.D. | 130 mm |
| Cage Material | Steel |
| Cage Type | Sheet Metal |
| Ring Modification | W26 - Six Lubrication Holes in Inner Ring, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W26 & W33 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Weight | 61.613 LB |
| EAN or UPC | 7316576603181 |

