- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 521.157 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 521.157 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 482.6 mm |
| Weight | 4.066 LB |
| EAN or UPC | 85311469210 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 521.157 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 482.6 mm |
| Weight | 4.066 LB |
| EAN or UPC | 85311469210 |