- Radial Shaft Seal
- 47.625 mm Shaft Diameter
- 77.749 mm Housing Bore Diameter
- 12.319 mm Width
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Shaft Dia. | 47.625 mm |
| Lip Type | Dual Lip w/Two Springs |
| Construction | D7 |
| Spring Material | Stainless Steel Garter |
| Seal Application | Dirt Exclusion |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Housing Bore Dia. | 77.749 mm |
| Lip Material | PTFE (Teflon), Nitrile, Fluoroelastomer - Viton |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 5 psi |
| Weight | 0.185 LB |
| EAN or UPC | 85311282093 |

