
- Radial Shaft Seal
- 336.55 mm Shaft Diameter
- 377.83 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 377.83 mm |
Seal Design | Bonded Design |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 336.55 mm |
Case Construction | Steel Case w/Inner Case |
Pressure | 10 psi |
Lip Material | Nitrile |
Surface Speed [Nom] | 5,000 ft/min |
Construction | HDS1 |
Lip Type | Non-Split |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Weight | 5.371 LB |
EAN or UPC | 85311121392 |
