- Shaft Collar, One-Piece Clamp Style, Bore 60mm, OD 88mm, Width 19mm, Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Material | Stainless Steel |
| Style | One-Piece Clamp Style |
| Inch/Metric | Metric |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| I.D. | 60 mm |
| O.D. | 88 mm |
| Weight | 1.034 LB |
| EAN or UPC | 634529012765 |

