- Beam Coupling
- Set Screw Style
- 6 mm x 6 mm Bore, 25.4 mm OD, 38.1 mm Overall Length
- Stainless Steel
| Outside Dia. | 25.4 mm |
| RPM [Max] | 6000 rpm |
| Overall Length | 38.1 mm |
| Material | Stainless Steel |
| Style | Set Screw Style |
| Angular Misalignment [Max] | 3 degrees |
| Inch/Metric | Metric |
| Smallest Bore | 6 mm |
| Type | Flexible Beam |
| Larger Bore | 6 mm |
| Weight | 0.286 LB |
| EAN or UPC | 634529046272 |

