- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Locking Device | Adapter Mounted |
| Weight | 28.7 LB |
| EAN or UPC | 698210025021 |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Locking Device | Adapter Mounted |
| Weight | 28.7 LB |
| EAN or UPC | 698210025021 |